Discontinued with Replacement
WASHER SQUARE BEVEL MLBL 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER SQUARE BEVEL MLBL 7/8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00395-3400-020
  • Mfr. Model # 00395-3400-020
  • UNSPSC # 31161802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs
Suggested Replacement Product
SQR BVL MALLEABLE WASHER PL 7/8

Your Price: NA

Technical Specs

  • Application Used for Structural Leveling
  • Finish Plain
  • Item Square Beveled Washer
  • Length 2"
  • Inside Dia. 15/16"
  • Package Quantity 100
  • Material Malleable Iron
  • Meets/Exceeds ASTM A47
  • Width 2"
  • Thickness 0.220 to 0.560"
  • Fits Bolt Sizes 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list