Skip Content
Discontinued with Replacement
WASHER SQUARE BEVEL MLBL 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER SQUARE BEVEL MLBL 3/8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00395-2600-020
  • Mfr. Model # 00395-2600-020
  • UNSPSC # 31161802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.7 lbs
Suggested Replacement Product
SQR BVL MALLEABLE WASHER PL 3/8

Price: NA

Technical Specs

  • Inside Dia. 7/16"
  • Application Used for Structural Leveling
  • Item Square Beveled Washer
  • Finish Plain
  • Length 1-1/4"
  • Material Malleable Iron
  • Package Quantity 600
  • Fits Bolt Sizes 3/8"
  • Width 1-1/4"
  • Meets/Exceeds ASTM A47
  • Thickness 0.120 to 0.340"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list