Skip Content
Discontinued with Replacement
WASHER SQUARE BEVEL MLBL 3/4 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER SQUARE BEVEL MLBL 3/4 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00395-3200-024
  • Mfr. Model # 00395-3200-024
  • UNSPSC # 31161802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.4 lbs
Suggested Replacement Product
SQR BVL MALLEABLE WASHER HDG 3/4

Price: NA

Technical Specs

  • Item Square Beveled Washer
  • Finish Hot Dipped Galvanized
  • Application Used for Structural Leveling
  • Inside Dia. 13/16"
  • Length 1-1/2"
  • Material Malleable Iron
  • Package Quantity 300
  • Width 1-1/2"
  • Fits Bolt Sizes 3/4"
  • Thickness 0.190 to 0.440"
  • Meets/Exceeds ASTM A47

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list