Skip Content
WASHER,SILICONE,18-8,0.265 ID X 1 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,SILICONE,18-8,0.265 ID X 1 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MZU5
  • Mfr. Model # 4MZU5
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black
  • Application Cushioning, Sealing and Vibration Resistant
  • Item Sealing Washer
  • Material Silicone Rubber Seal with 18-8 Stainless Steel Backing
  • Inside Dia. 0.265"
  • Outside Dia. 1"
  • Package Quantity 1
  • Temp. (F) -100 to 500
  • Fits Bolt Sizes 1/4"
  • Seal Type -
  • Seal Material Silicone Rubber
  • Thickness 0.156"
  • Type Bonded
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.025"
  • Durometer Shore A: 60 +/- 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list