Skip Content
WASHER SFTY SERRATED 24X17X1.3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER SFTY SERRATED 24X17X1.3MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPSW241713
  • Mfr. Model # SW241713
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used for high vibration resistance due to positive rib contact. Excellent pretensioning. Through proper radius selection, no splitting/cracking occurs during tightening. The concentric force of the washer eliminates the chances of bending the fastener.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes M16
  • Application Extensive
  • Colour Matt Silver
  • Finish Mechanical Zinc Plated
  • Inside Dia. 0.669"
  • Item Serrated Safety Washers
  • For Use With Allen Bolts
  • Outside Dia. 0.945"
  • Material Spring Steel
  • Type Extensive Application and Flexibility, Minimizes Shocks
  • Size M16
  • Thickness 0.051"
  • Meets/Exceeds ISO 9001: 2000
  • Rockwell Hardness 42-48 HRC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list