Discontinued with Replacement
WASHER SAE 3/8 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER SAE 3/8 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00375-2600-021
  • Mfr. Model # 00375-2600-021
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs
Suggested Replacement Product
SAE WASHER ZB 3/8

Your Price: NA

Technical Specs

  • Application -
  • Colour -
  • For Use With Screws and Studs
  • Includes -
  • Item Flat Washer
  • Package Quantity 5500
  • Temp. (F) -
  • Fits Bolt Sizes 3/8"
  • Thickness 01/16"
  • Refills -
  • Rockwell Hardness B49
  • Package Weight -
  • Slot Width -
  • Approx. Pkg. Qty. -
  • Thickness Tolerance +/-0.010"
  • Brinell Hardness -
  • Radius -
  • Vickers Hardness -
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 13/32"
  • Washer Basic Material Steel
  • Washer Outside Dia. 13/16"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list