Skip Content
Discontinued with Replacement
WASHER SAE 1-1/2 50 LB PACK ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER SAE 1-1/2 50 LB PACK ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00375-4400-021
  • Mfr. Model # 00375-4400-021
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Suggested Replacement Product
SAE WASHER ZB 1 1/2

Price: NA

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour -
  • Item SAE Washer
  • Finish Zinc
  • For Use With Screws and Bolts
  • Inside Dia. 1-5/8"
  • Material Low Carbon Steel
  • Outside Dia. 3"
  • Type SAE
  • Package Quantity 106
  • Fits Bolt Sizes 1-1/2"
  • Thickness 5/32"
  • Refills 1JY96
  • Meets/Exceeds ANSI B18.22.1
  • Approx. Pkg. Qty. -
  • Brinell Hardness -
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 1-5/8"
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List