Discontinued with Replacement
WASHER RD HARD F436 (A325) 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER RD HARD F436 (A325) 7/8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00385-3400-020
  • Mfr. Model # 00385-3400-020
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.3 lbs
Suggested Replacement Product
F436 HARD RD WASHER PL 7/8 BULK

Your Price: NA

Technical Specs

  • Finish Plain
  • Application Used for Structural Bolting
  • Length -
  • For Use With Grade 5 and 8 Bolts
  • Item Structural Flat Washer
  • Inside Dia. 15/16"
  • Material Steel
  • Width -
  • Package Quantity 500
  • Outside Dia. 1-3/4"
  • Thickness 0.136 to 0.177"
  • Rockwell Hardness C38 to C45
  • Fits Bolt Sizes 7/8"
  • Meets/Exceeds ASTM F436
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list