Skip Content
Discontinued with Replacement
WASHER RD HARD F436 (A325) 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER RD HARD F436 (A325) 1

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00385-4000-020
  • Mfr. Model # 00385-4000-020
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs
Suggested Replacement Product
F436 HARD RD WASHER PL 1 BULK

Price: NA

Technical Specs

  • Application Used for Structural Bolting
  • Finish Plain
  • For Use With Grade 5 and 8 Bolts
  • Length -
  • Material Steel
  • Item Structural Flat Washer
  • Outside Dia. 1-3/4"
  • Inside Dia. 15/16"
  • Package Quantity 375
  • Width -
  • Fits Bolt Sizes 7/8"
  • Thickness 0.136 to 0.177"
  • Rockwell Hardness C38 to C45
  • Meets/Exceeds ASTM F436
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list