Discontinued with Replacement
WASHER RD HARD F436 (A325) 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER RD HARD F436 (A325) 1/2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00385-2800-020
  • Mfr. Model # 00385-2800-020
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.75 lbs
Suggested Replacement Product
F436 HARD RD WASHER PL 1/2 BULK

Your Price: NA

Technical Specs

  • Application Used for Structural Bolting
  • Inside Dia. 17/32"
  • For Use With Grade 5 and 8 Bolts
  • Finish Plain
  • Item Structural Flat Washer
  • Material Steel
  • Length -
  • Fits Bolt Sizes 1/2"
  • Package Quantity 1250
  • Outside Dia. 1-1/16"
  • Width -
  • Thickness 0.097 to 0.177"
  • Meets/Exceeds ASTM F436
  • Rockwell Hardness C38 to C45
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list