Skip Content
Discontinued with Replacement
WASHER RD HARD F436 (A325) 1/2 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER RD HARD F436 (A325) 1/2 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00385-2800-024
  • Mfr. Model # 00385-2800-024
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.75 lbs
Suggested Replacement Product
F436 HARD RD WASHER HDG 1/2 BULK

Price: NA

Technical Specs

  • Application Used for Structural Leveling
  • For Use With A325 and A490 Bolts
  • Finish Hot Dipped Galvanized
  • Inside Dia. 17/32"
  • Length -
  • Item Structural Flat Washer
  • Material Low Carbon Steel
  • Outside Dia. 1-1/16"
  • Package Quantity 1250
  • Width -
  • Fits Bolt Sizes 1/2"
  • Meets/Exceeds ASTM F436
  • Thickness 0.097 to 0.177"
  • Rockwell Hardness HRC 26 to 46
  • Thickness Tolerance 0.097 to 0.177"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list