Skip Content
WASHER PROTEKT LG OD 9/16 14MM-SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER PROTEKT LG OD 9/16 14MM-SP

NORD-LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRLNL14SP
  • Mfr. Model # NL14SP
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1060
  • Shipping Weight 0.4 lbs

Product Details

Nord-Lock(R) bolt securing system - zinc flake coated. Bolt size UNC: 9/16 inch. Bolt size Metric: M14. Inside diameter: 0.60 inch. Outside diameter: 1.21 inches. Thickness: 0.13 inch.

Technical Specs

  • Type Per 100 Pair
  • Fits Bolt Sizes M14
  • Refills 100
  • Application General steel applications.
  • Finish Zinc Flake Coating
  • For Use With Oil and Gas, Mining, Rail, and Transportation.
  • Colour Grey
  • Inside Dia. 0.60"
  • Material Steel
  • Outside Dia. 1.21"
  • Item Nord-Lock washers
  • Package Quantity 100
  • Thickness Tolerance +/- 0.01"
  • Meets/Exceeds ASTM A574
  • Rockwell Hardness Greater-than= 465 HV1 (Greater-than 46.1 HRC)
  • Thickness 0.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list