Skip Content
WASHER PROTEKT 24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER PROTEKT 24MM

NORD-LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRLNL24
  • Mfr. Model # NL24
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1060
  • Shipping Weight 0.04 lbs

Product Details

Nord-Lock(R) bolt securing system - zinc flake coated. Bolt size Metric: M24. Inside diameter: 1.00 inch. Outside diameter: 1.54 inches. Thickness: 0.13 inch.

Technical Specs

  • Type Per 100 Pair
  • Fits Bolt Sizes M24
  • Refills 100
  • Application General steel applications.
  • Finish Zinc Flake Coating
  • Inside Dia. 1.00"
  • For Use With Oil and Gas, Mining, Rail, and Transportation.
  • Colour Grey
  • Item Nord-Lock washers
  • Outside Dia. 1.54"
  • Material Steel
  • Package Quantity 100
  • Thickness 0.13"
  • Meets/Exceeds ASTM A574
  • Rockwell Hardness Greater-than= 465 HV1 (Greater-than 46.1 HRC)
  • Thickness Tolerance +/- 0.01"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List