Skip Content
WASHER PROTEKT #10 3/16 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER PROTEKT #10 3/16 5MM

NORD-LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRLNL5
  • Mfr. Model # NL5
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1060
  • Shipping Weight 1.0 lbs

Product Details

Nord-Lock(R) bolt securing system - zinc flake coated. Bolt size UNC: #10. Bolt size Metric: M5. Inside diameter: 0.21 inch. Outside diameter: 0.35 inch. Thickness: 0.07 inch.

Technical Specs

  • Type Per 100 Pair
  • Refills 200
  • Fits Bolt Sizes M5
  • Finish Zinc Flake Coating
  • Application General steel applications.
  • Colour Grey
  • For Use With Oil and Gas, Mining, Rail, and Transportation.
  • Item Nord-Lock washers
  • Inside Dia. 0.21"
  • Material Steel
  • Outside Dia. 0.35"
  • Package Quantity 200
  • Meets/Exceeds ASTM A574
  • Thickness Tolerance +/- 0.01"
  • Thickness 0.07"
  • Rockwell Hardness Greater-than= 465 HV1 (Greater-than 46.1 HRC)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list