Skip Content
WASHER PRESSURE GAS 3200PSI 5.0 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER PRESSURE GAS 3200PSI 5.0 GPM

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS5032PECAGE
  • Mfr. Model # HDS5032PECAGE
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 762.0 lbs

Product Details

Unit is powered by reliable Honda GX or Briggs and Stratton Vanguard engine with low oil shutdown. Comes with Karcher's belt-drive crankcase-style pump, and feature Karcher's super-efficient top-fired burner system.

Technical Specs

  • Pump Drive Belt
  • Engine Brand Honda GX, Briggs, Stratton Vanguard
  • Operating Pressure 3200 PSI
  • Flow Rate 5 gpm
  • Item Pressure Washer
  • Height 43"
  • Length 51"
  • Width 33"
  • Burner Fuel Diesel
  • Hose Dimensions 50 ft. L
  • Starter Type Electric
  • Standards CSA, UL
  • Pump Type Crankcase-Style
  • Net Weight 760 lb.
  • Water Type Hot
  • Pressure Washer Flow Rate 5.0 gpm
  • Power Type Gas
  • Pressure Washer Water Type Hot

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List