Skip Content
WASHER,POLYETHYLENE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,POLYETHYLENE,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPB5
  • Mfr. Model # 1PPB5
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.12 lbs

Product Details

Washer, Lavatory/Kitchen, Polyethylene, White/Plastic Color/Finish, Pipe Dia. (In.) 1-1/4 - 1-1/2, For Use With Slip Nut, Slip Connection.

Technical Specs

  • For Use With Slip Nut
  • Includes (10) 1-1/4" and (20) 1-1/2" Washers
  • Material of Construction Polyethylene
  • Package Quantity 30
  • Item Washer
  • Pipe Dia. (In.) Assortment
  • Color/Finish White/Plastic
  • Type Assortment
  • Connection Slip Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list