Skip Content
WASHER,POLYETHYLENE,PIPE 1 1/2 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,POLYETHYLENE,PIPE 1 1/2 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPC2
  • Mfr. Model # 1PPC2
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.13 lbs

Product Details

Washer, Kitchen, Tailpiece, Polyethylene, White/Plastic Color/Finish, Pipe Dia. (In.) 1-1/2, For Use With Slip Nut, Slip Connection.

Technical Specs

  • For Use With Slip Nut
  • Material of Construction Polyethylene
  • Item Washer
  • Package Quantity 10
  • Pipe Dia. (In.) 1-1/2
  • Type Kitchen, Tailpiece
  • Color/Finish White/Plastic
  • Connection Slip Joint

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List