Skip Content
WASHER,POLY,# 8,5/16X0.065 IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,POLY,# 8,5/16X0.065 IN,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NFG6
  • Mfr. Model # 4NFG6
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour White
  • Inside Dia. 0.171"
  • Item Sealing Washer
  • Material Polyurethane
  • Outside Dia. 0.312"
  • Package Quantity 50
  • Fits Bolt Sizes #8
  • Temp. (F) 0 to 200
  • Seal Material -
  • Seal Type -
  • Type Flat
  • Thickness 0.065"
  • Thickness Tolerance +/-0.035"
  • Durometer Shore A: 70 +/- 10
  • Rockwell Hardness -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list