Skip Content
WASHER,POLY,# 6,1/4X0.065 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,POLY,# 6,1/4X0.065 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NFG5
  • Mfr. Model # 4NFG5
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Inside Dia. 0.141"
  • Application Cushioning, Sealing and Vibration Resistant
  • Item Sealing Washer
  • Material Polyurethane
  • Outside Dia. 0.250"
  • Temp. (F) 0 to 200
  • Package Quantity 100
  • Type Flat
  • Fits Bolt Sizes #6
  • Thickness 0.065"
  • Rockwell Hardness -
  • Seal Material -
  • Seal Type -
  • Thickness Tolerance +/-0.035"
  • Durometer Shore A: 70 +/- 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list