Skip Content
WASHER,POLY,5/16IN,9/16X0.065,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,POLY,5/16IN,9/16X0.065,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NFH1
  • Mfr. Model # 4NFH1
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour White
  • Inside Dia. 0.317"
  • Item Sealing Washer
  • Material Polyurethane
  • Temp. (F) 0 to 200
  • Outside Dia. 0.562"
  • Fits Bolt Sizes 5/16"
  • Type Flat
  • Package Quantity 25
  • Seal Type -
  • Seal Material -
  • Thickness 0.065"
  • Thickness Tolerance +/-0.035"
  • Rockwell Hardness -
  • Durometer Shore A: 70 +/- 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list