Skip Content
WASHER,POLY,3/8 IN,5/8X0.065,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,POLY,3/8 IN,5/8X0.065,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NFH2
  • Mfr. Model # 4NFH2
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour White
  • Inside Dia. 0.380"
  • Item Sealing Washer
  • Outside Dia. 0.625"
  • Material Polyurethane
  • Package Quantity 25
  • Type Flat
  • Temp. (F) 0 to 200
  • Thickness 0.065"
  • Rockwell Hardness -
  • Seal Material -
  • Seal Type -
  • Fits Bolt Sizes 3/8"
  • Thickness Tolerance +/-0.035"
  • Durometer Shore A: 70 +/- 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list