WASHER,POLY,#10,3/8X0.065 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER,POLY,#10,3/8X0.065 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NFG7
  • Mfr. Model # 4NFG7
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour White
  • Inside Dia. 0.190"
  • Item Sealing Washer
  • Material Polyurethane
  • Outside Dia. 0.375"
  • Fits Bolt Sizes #10
  • Temp. (F) 0 to 200
  • Type Flat
  • Seal Type -
  • Seal Material -
  • Thickness 0.065"
  • Package Quantity 100
  • Rockwell Hardness -
  • Durometer Shore A: 70 +/- 10
  • Thickness Tolerance +/-0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list