Skip Content
Discontinued with Replacement
WASHER PLAIN HARD BEVEL 3/4 F436 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER PLAIN HARD BEVEL 3/4 F436

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00396-3200-020
  • Mfr. Model # 00396-3200-020
  • UNSPSC # 31161802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.55 lbs
Suggested Replacement Product
SQ BEVEL F436 HARD WASHER PL 3/4

Price: NA

Technical Specs

  • Finish Plain
  • Application Used for Structural Leveling
  • Inside Dia. 13/16"
  • Item Square Beveled Washer
  • Package Quantity 250
  • Width 1-3/4"
  • Length 1-3/4"
  • Material Steel
  • Fits Bolt Sizes 3/4"
  • Meets/Exceeds ASTM F436
  • Rockwell Hardness C38 to C45
  • Thickness 0.157 to 0.468"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list