Discontinued with Replacement
WASHER PLAIN HARD BEVEL 1/2 F436 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER PLAIN HARD BEVEL 1/2 F436

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00396-2800-020
  • Mfr. Model # 00396-2800-020
  • UNSPSC # 31161802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.95 lbs
Suggested Replacement Product
SQ BEVEL F436 HARD WASHER PL 1/2

Your Price: NA

Technical Specs

  • Application Used for Structural Leveling
  • Finish Plain
  • Item Square Beveled Washer
  • Inside Dia. 17/32"
  • Material Steel
  • Length 1-3/4"
  • Width 1-3/4"
  • Package Quantity 250
  • Fits Bolt Sizes 1/2"
  • Thickness 0.157 to 0.468"
  • Meets/Exceeds ASTM F436
  • Rockwell Hardness C38 to C45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list