WASHER PARTS ULTRASONIC BENCHTOP 4G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER PARTS ULTRASONIC BENCHTOP 4G

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRYBTU4CSA
  • Mfr. Model # BTU4CSA
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 2904
  • Shipping Weight 60.0 lbs

Product Details

316 Stainless steel benchtop 40 KHZ ultrasonic parts cleaner. Space-saving units combine self-contained cleaning tank, generator, and permanently bonded transducers. Adjustable, thermostatically-controlled tank heaters maintain optimum cleaning temp. 500 watt heater, 250 watt ultrasonic, 4 gallons.

Technical Specs

  • Tank Width (In.) 8
  • Tank Length (In.) 12
  • Tank Capacity 4 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list