Skip Content
WASHER PARTS SOLV CLEAN-O-MATIC 85G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER PARTS SOLV CLEAN-O-MATIC 85G

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRY800A
  • Mfr. Model # 800A
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 2904
  • Shipping Weight 340.0 lbs

Product Details

Heavy-duty clean-o-matic solvent part cleaner, rugged 16 ga. Construction with powder coated finish. Abrasive resistant 2,400 GPH pump with adjustable bi-level work shelves. Pistol grip nozzle, flexible stay-put flush hose in conjunction with a handheld brush. Washable 40 mesh screen solvent filter.

Technical Specs

  • Nominal Tank Depth (In.) 16-1/2, Fluid
  • Tank Width (In.) 28-7/8
  • Tank Length (In.) 30
  • Tank Capacity 85 gal.
  • Item Solvent Parts Washer
  • Includes Spray Nozzle, Flush Hose, Agitation Manifold, and Removable Work Shelf
  • For Use With 12Y139, 2RE49, 2W352
  • Load Capacity (Lb.) 500
  • Overall Height (In.) 34
  • Overall Width (In.) 30
  • Overall Length (In.) 42
  • Temp. Range (F) Ambient Only
  • Type Solvent
  • Pump Size 1/3 HP
  • Voltage 115V, 1Ph
  • Construction Mild Steel
  • Filtration Y
  • Standards cETLus
  • Work Light No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list