WASHER NO10 SILICONE 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER NO10 SILICONE 50PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAR8
  • Mfr. Model # 4PAR8
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Item Sealing Washer
  • Colour Red
  • Inside Dia. 0.170"
  • Material Silicone
  • Outside Dia. 0.500"
  • Package Quantity 50
  • Fits Bolt Sizes #10
  • Type Flat
  • Seal Material -
  • Temp. (F) -75 to 375
  • Seal Type -
  • Rockwell Hardness -
  • Thickness 0.093"
  • Durometer Shore A: 60 +/-10
  • Thickness Tolerance +/-0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list