Skip Content
WASHER,NEOPRENE,GALV,3/4 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,NEOPRENE,GALV,3/4 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MZT9
  • Mfr. Model # 4MZT9
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Item Sealing Washer
  • Inside Dia. 0.810"
  • Outside Dia. 1.500"
  • Material Neoprene Rubber Seal with Galvanized Steel Backing
  • Package Quantity 10
  • Temp. (F) -45 to 250
  • Type Bonded
  • Fits Bolt Sizes 3/4"
  • Seal Material Neoprene Rubber
  • Seal Type -
  • Thickness 0.098"
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.025"
  • Durometer Shore A: 70 +/- 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list