WASHER LOCK RITE 18.50X11.40X2.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER LOCK RITE 18.50X11.40X2.5MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPLR181125
  • Mfr. Model # LR181125
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1061
  • Shipping Weight 0.01 lbs

Product Details

Avoids loosening due to vibration and heavy loads. Perfect locking is achieved at any preload levels. When maximum safety is desired while tightening nut/bolt. Easy to assemble and dismantle.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes M11
  • Application Lockrite Washers are Widely Used in Various Industries Such as Construction, Automotive, Mining, Oil and Natural Gas and Power Plants.
  • Colour Matt Silver
  • Inside Dia. 0.45"
  • Finish Zinc Flake
  • For Use With Bolts and Threaded Holes
  • Item Lockrite Washers
  • Outside Dia. 0.73"
  • Material Spring Steel
  • Type Oil and Natural Gas and Power Plants
  • Size M11
  • Thickness 0.10"
  • Meets/Exceeds ISO 9001: 2000
  • Rockwell Hardness 42-48 HRC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list