Skip Content
WASHER LOCK RITE 16.50X10.70X2.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER LOCK RITE 16.50X10.70X2.5MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPLR161125
  • Mfr. Model # LR161125
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1061
  • Shipping Weight 1.0 lbs

Product Details

Avoids loosening due to vibration and heavy loads. Perfect locking is achieved at any preload levels. When maximum safety is desired while tightening nut/bolt. Easy to assemble and dismantle.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes M10
  • Colour Matt Silver
  • For Use With Bolts and Threaded Holes
  • Application Lockrite Washers are Widely Used in Various Industries Such as Construction, Automotive, Mining, Oil and Natural Gas and Power Plants.
  • Finish Zinc Flake
  • Item Lockrite Washers
  • Inside Dia. 0.42"
  • Material Spring Steel
  • Outside Dia. 0.65"
  • Size M10
  • Type Oil and Natural Gas and Power Plants
  • Thickness 0.10"
  • Rockwell Hardness 42-48 HRC
  • Meets/Exceeds ISO 9001: 2000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list