Skip Content
WASHER LOCK RITE 10.90X6.60X1.8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER LOCK RITE 10.90X6.60X1.8MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPLR100618
  • Mfr. Model # LR100618
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1061
  • Shipping Weight 1.0 lbs

Product Details

Avoids loosening due to vibration and heavy loads. Perfect locking is achieved at any preload levels. When maximum safety is desired while tightening nut/bolt. Easy to assemble and dismantle.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes M6
  • Application Lockrite Washers are Widely Used in Various Industries Such as Construction, Automotive, Mining, Oil and Natural Gas and Power Plants.
  • Finish Zinc Flake
  • For Use With Bolts and Threaded Holes
  • Colour Matt Silver
  • Inside Dia. 0.26"
  • Material Spring Steel
  • Item Lockrite Washers
  • Outside Dia. 0.43"
  • Size M6
  • Type Oil and Natural Gas and Power Plants
  • Thickness 0.07"
  • Meets/Exceeds ISO 9001: 2000
  • Rockwell Hardness 42-48 HRC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list