Skip Content
WASHER LOCK HI COLL 7980 M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER LOCK HI COLL 7980 M18

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW065-018-0000
  • Mfr. Model # W065-018-0000
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric high collar lock washer, plain. Size M18.

Technical Specs

  • Outside Dia. 26.4 mm
  • Size 18 mm
  • Package Quantity 100
  • Thickness 3.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list