Skip Content
WASHER HX SL IND INT-AIN #14X3 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HX SL IND INT-AIN #14X3 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SIA25-300
  • Mfr. Model # 1SIA25-300
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

18.8 stainless steel, slotted indented hex washer, type A tapping screw. Size #14 x 3 inches.

Technical Specs

  • Size 14
  • Package Quantity 25
  • Length 3"
  • Item Screw
  • Drive Type Slotted indented hex washer
  • Material Stainless Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list