Skip Content
WASHER HX SL IND I-AIN #14X2 1/2 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HX SL IND I-AIN #14X2 1/2 18

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SIA25-250
  • Mfr. Model # 1SIA25-250
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.4 lbs

Product Details

18.8 stainless steel, slotted indented hex washer, type A tapping screw. Size #14 x 2-1/2 inches.

Technical Specs

  • Package Quantity 25
  • Size 14
  • Item Screw
  • Material Stainless Steel
  • Length 2-1/2"
  • Drive Type Slotted indented hex washer
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List