WASHER HS EN14399-6 M30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER HS EN14399-6 M30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04035.300.0001
  • Mfr. Model # M04035.300.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.93 lbs

Technical Specs

  • Application High-Strength Structural Bolting
  • For Use With HV Bolts
  • Item Structural Washer
  • Finish Plain
  • Outside Dia. 56 mm
  • Material Carbon Steel
  • Fits Bolt Sizes M30
  • Meets/Exceeds EN 14399-6
  • Thickness 5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list