Skip Content
WASHER HS EN14399-6 M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HS EN14399-6 M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04035.200.0001
  • Mfr. Model # M04035.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.64 lbs

Technical Specs

  • Application High-Strength Structural Bolting
  • Finish Plain
  • For Use With HV Bolts
  • Item Structural Washer
  • Material Carbon Steel
  • Outside Dia. 37 mm
  • Fits Bolt Sizes M20
  • Thickness 4 mm
  • Meets/Exceeds EN 14399-6
  • Package Quantity 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list