Skip Content
WASHER HS EN14399-6 M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HS EN14399-6 M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04035.160.0001
  • Mfr. Model # M04035.160.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.44 lbs

Technical Specs

  • Item Structural Washer
  • Application High-Strength Structural Bolting
  • For Use With HV Bolts
  • Finish Plain
  • Outside Dia. 30 mm
  • Material Carbon Steel
  • Fits Bolt Sizes M16
  • Thickness 4 mm
  • Meets/Exceeds EN 14399-6
  • Package Quantity 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list