Skip Content
WASHER HS EN14399-6 M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HS EN14399-6 M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04035.120.0001
  • Mfr. Model # M04035.120.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Application High-Strength Structural Bolting
  • Finish Plain
  • Item Structural Washer
  • For Use With HV Bolts
  • Material Carbon Steel
  • Fits Bolt Sizes M12
  • Outside Dia. 24 mm
  • Meets/Exceeds EN 14399-6
  • Thickness 3mm
  • Package Quantity 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list