Skip Content
WASHER HS EN14399-6 HDG M24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HS EN14399-6 HDG M24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04237.240.0001
  • Mfr. Model # M04237.240.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.49 lbs

Technical Specs

  • Application High-Strength Structural Bolting
  • Finish Hot Dip Galvanized
  • Item Structural Washer
  • For Use With HV Bolts
  • Material Carbon Steel
  • Outside Dia. 44 mm
  • Fits Bolt Sizes M24
  • Thickness 4 mm
  • Meets/Exceeds EN 14399-6
  • Package Quantity 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list