WASHER HS EN14399-6 HDG M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER HS EN14399-6 HDG M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04237.200.0001
  • Mfr. Model # M04237.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.64 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Application High-Strength Structural Bolting
  • For Use With HV Bolts
  • Outside Dia. 37 mm
  • Item Structural Washer
  • Material Carbon Steel
  • Fits Bolt Sizes M20
  • Thickness 4 mm
  • Meets/Exceeds EN 14399-6
  • Package Quantity 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list