WASHER HEX SLOT INDENT NO.12 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER HEX SLOT INDENT NO.12 X 2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SIA12-200
  • Mfr. Model # 1SIA12-200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.6 lbs

Product Details

18.8 stainless steel, slotted indented hex washer, type A tapping screw. Size #12 x 2 inches.

Technical Specs

  • Package Quantity 50
  • Size 12
  • Item Screw
  • Material Stainless Steel
  • Length 2"
  • Drive Type Slotted indented hex washer
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list