Skip Content
WASHER HEX SLOT INDENT NO.12 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HEX SLOT INDENT NO.12 X 1

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SIA12-100
  • Mfr. Model # 1SIA12-100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

18.8 stainless steel, slotted indented hex washer, type A tapping screw. Size #12 x 1 inch.

Technical Specs

  • Size 12
  • Package Quantity 100

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List