Skip Content
WASHER HARDENED STEEL F436 HG 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HARDENED STEEL F436 HG 1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04237.100.0001
  • Mfr. Model # U04237.100.0001
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Hardened Steel Washer
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Thread Size 1"
  • Package Quantity 5
  • Grade 1
  • Meets/Exceeds ASTM F436
  • Type Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List