Skip Content
WASHER HARDENED STEEL F436 HG 1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HARDENED STEEL F436 HG 1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04237.125.0001
  • Mfr. Model # U04237.125.0001
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Package Quantity 5
  • Item Hardened Steel Washer
  • Material Carbon Steel
  • Thread Size 1-1/4"
  • Grade 1
  • Meets/Exceeds ASTM F436
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list