Skip Content
WASHER HARD 125HB 200 M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER HARD 125HB 200 M8

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW019-008-0000
  • Mfr. Model # W019-008-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Hardened metric flat washer, plain, A 200HV hardness. Size M8.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes M8
  • Package Weight 0.47 lbs.
  • Approx. Pkg. Qty. 100
  • Brinell Hardness 200 HB
  • Item Flat Washer
  • Thickness 1.6mm
  • System of Measurement Metric
  • Fastener Finish Plain
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list