Skip Content
Discontinued with Replacement
WASHER FLT 316SS 125-1A M7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLT 316SS 125-1A M7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF55420.070.001
  • Mfr. Model # 55420.070.001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FLATWASHER SSA4 (DIN125-1A) M7

Price: NA

Product Details

Metric A4 stainless steel flat washer. Size M7, outside diameter 14 mm, thickness 1.6 mm, 500 per package.

Technical Specs

  • Package Quantity 500
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Material Grade 316
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list