WASHER FLAT USS PLTD #10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WASHER FLAT USS PLTD #10

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSPW10P
  • Mfr. Model # PW10P
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Plate washer, plated, USS, Size #10.

Technical Specs

  • Package Quantity 100
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type USS Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list