Skip Content
Discontinued with Replacement
WASHER FLAT USS PLAIN 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT USS PLAIN 7/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSPW78
  • Mfr. Model # PW78
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs
Suggested Replacement Product
FLTWSHR USS PLAIN 7/8 X 2-1/4

Price: NA

Product Details

Plate washer, plain, USS. Size 7/8 inch.

Technical Specs

  • Size 7/8"
  • Package Quantity 20
  • Type USS Plate Washers, Plain
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type USS Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list