Skip Content
WASHER FLAT USS PLAIN 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER FLAT USS PLAIN 1/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSPW8
  • Mfr. Model # PW8
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

Plate washer, plain, USS. Size 1/8 inch.

Technical Specs

  • Package Quantity 100
  • Size #8
  • Type USS Plate Washers, Plain
  • Fastener Finish Plain
  • System of Measurement Inch
  • Flat Washer Type USS Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list