Discontinued with Replacement
WASHER FLAT USS HARD 5/8 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT USS HARD 5/8 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00372-3000-022
  • Mfr. Model # 00372-3000-022
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.9 lbs
Suggested Replacement Product
THRU HARD USS F/W Z/Y IMP 5/8 BULK

Your Price: NA

Technical Specs

  • Application Load Distributing
  • Colour -
  • For Use With Grade 8 Fastener
  • Item USS Washer
  • Package Quantity 1000
  • Fits Bolt Sizes 5/8"
  • Thickness 0.108 to 0.160"
  • Rockwell Hardness RC38 to 45
  • Refills 6PE88
  • Approx. Pkg. Qty. -
  • Brinell Hardness -
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Washer Inside Dia. 11/16"
  • Flat Washer Type USS Washer
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 1-3/4"
  • Washer Material Grade Through Hardened

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list